Zoro Homepage

Hi-Vis Long Sleeve T-Shirt, polyester birdseye mesh, Yellow, LT

  • Mfr # HVK018

  • Zoro # G308564935


product price: $27.99
/ea

Key Features

Material
polyester birdseye mesh
Color
Yellow
Fabric Weight
4 oz
Type
Tall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVK018
Zoro #
G308564935
UPC #
092021459301
Country of Origin
China

Dimensions

Size
LT

Details

Item
Hi-Vis Long Sleeve T-Shirt
Material
polyester birdseye mesh
Color
Yellow
Fabric Weight
4 oz
Type
Tall

Description

Hi Vis Class 3 Color Block Long Sleeve T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.