Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Highland Flex Relaxed Fit Straight Leg J

  • Mfr # P624

  • Zoro # G908564458


product price: $38.79
/ea

Key Features

Color
Granite
Fits Waist Size
30 in.
Fabric Weight
11.5 oz
Material
93% cotton 5% polyester 2% spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P624
Zoro #
G908564458
UPC #
092021543499
Country of Origin
Pakistan

Dimensions

Size
30 in.
Fits Waist Size
30 in.

Details

Item
Pants
Color
Granite
Inseam
32 in.
Fabric Weight
11.5 oz
Material
93% cotton 5% polyester 2% spandex

Description

Highland Flex Relaxed Fit Straight Leg J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.