Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pants, 31 in., Timber Khaki, 98% cotton 2% spandex duck

  • Mfr # P921

  • Zoro # G708564887


product price: $40.19
/ea

Key Features

Material
98% cotton 2% spandex duck
Size
31 in.
Fabric Weight
7.8 oz
Fits Waist Size
31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P921
Zoro #
G708564887
UPC #
092021440491
Country of Origin
Bangladesh

Dimensions

Size
31 in.
Fits Waist Size
31 in.

Details

Item
Pants
Color
Timber Khaki
Material
98% cotton 2% spandex duck
Inseam
30 in.
Fabric Weight
7.8 oz

Description

Highland Flex Duck Relaxed Fit Carpenter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.