Zoro Homepage

Pants, 34 in., Granite, 98% cotton 2% spandex ringspun denim

  • Mfr # P622

  • Zoro # G908563710


product price: $39.99
/ea

Key Features

Material
98% cotton 2% spandex ringspun denim
Fabric Weight
12.75 oz
Fits Waist Size
34 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P622
Zoro #
G908563710
UPC #
092021542003
Country of Origin
Pakistan

Dimensions

Size
34 in.
Fits Waist Size
34 in.

Details

Item
Pants
Color
Granite
Material
98% cotton 2% spandex ringspun denim
Inseam
32 in.
Fabric Weight
12.75 oz

Description

Highland Flex Relaxed Fit Bootcut Jean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.