
Performance Long Sleeve Pocket Tee, 3XL, Slate, 3XLT
Mfr # BSM39
Zoro # G608564567
product price: $14.89
/eaKey Features
Material
60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
Fabric Weight
4.2 oz
Length
Tall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSM39
Zoro #
G608564567
UPC #
092021428574
Country of Origin
Pakistan
Dimensions
Size
3XLT
Length
Tall
Details
Item
Performance Long Sleeve Pocket Tee, 3XL
Color
Slate
Material
60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
Fabric Weight
4.2 oz
Description
Performance Long Sleeve Pocket Tee, 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.