Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Long Sleeve Pocket Tee, L, Pine, LT

  • Mfr # BSM39

  • Zoro # G208564516


product price: $14.19
/ea

Key Features

Material
60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
Fabric Weight
4.2 oz
Length
Tall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSM39
Zoro #
G208564516
UPC #
092021428147
Country of Origin
Pakistan

Dimensions

Size
LT
Length
Tall

Details

Item
Performance Long Sleeve Pocket Tee, L
Color
Pine
Material
60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
Fabric Weight
4.2 oz

Description

Performance Long Sleeve Pocket Tee, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.