
Performance Long Sleeve Pocket Tee, XL, Pine, XL
Mfr # BSM39
Zoro # G508564575
product price: $13.15
/eaKey Features
Size
XL
Color
Pine
Material
60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
Fabric Weight
4.2 oz
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSM39
Zoro #
G508564575
UPC #
092021428062
Country of Origin
Pakistan
Dimensions
Size
XL
Length
Regular
Details
Item
Performance Long Sleeve Pocket Tee, XL
Color
Pine
Material
60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
Fabric Weight
4.2 oz
Pockets
1
Fit
Performance fit
Description
Performance Long Sleeve Pocket Tee, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.