
Performance Short Sleeve Pocket T-Shirt, 88% cotton 12% polyester jersey, Grey, 6XL
Mfr # BSM76
Zoro # G008564631
product price: $11.65
/eaKey Features
Color
Grey
Material
88% cotton 12% polyester jersey
Fabric Weight
4.2 oz
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSM76
Zoro #
G008564631
UPC #
092021410241
Country of Origin
Pakistan
Dimensions
Size
6XL
Length
Regular
Details
Item
Performance Short Sleeve Pocket T-Shirt
Color
Grey
Material
88% cotton 12% polyester jersey
Fabric Weight
4.2 oz
Description
Performance Short Sleeve Pocket T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.