Zoro Homepage

Performance Short Sleeve Pocket T-Shirt, 88% cotton 12% polyester jersey, Grey, L

  • Mfr # BSM76

  • Zoro # G908564557


product price: $10.19
/ea

Key Features

Color
Grey
Material
88% cotton 12% polyester jersey
Fabric Weight
4.2 oz
Length
Regular
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSM76
Zoro #
G908564557
UPC #
092021376158
Country of Origin
Pakistan

Dimensions

Size
L
Length
Regular

Details

Item
Performance Short Sleeve Pocket T-Shirt
Color
Grey
Material
88% cotton 12% polyester jersey
Fabric Weight
4.2 oz
Pockets
1

Description

Performance Short Sleeve Pocket T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.