Zoro Homepage

Performance Short Sleeve Pocket Tee, 5XL, 60% Cotton / 40% polyester Jersey, Black, 5XLT

  • Mfr # BSM38

  • Zoro # G808564657


product price: $14.49
/ea

Key Features

Material
60% Cotton / 40% polyester Jersey
Fabric Weight
4.2 oz
Length
Tall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSM38
Zoro #
G808564657
UPC #
092021375885
Country of Origin
Pakistan

Dimensions

Size
5XLT
Length
Tall

Details

Item
Performance Short Sleeve Pocket Tee, 5XL
Color
Black
Material
60% Cotton / 40% polyester Jersey
Fabric Weight
4.2 oz

Description

Performance Short Sleeve Pocket Tee, 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.