
Performance Short Sleeve Pocket Tee, 5XL, 60% Cotton / 40% polyester Jersey, Slate, 5XLT
Mfr # BSM38
Zoro # G908564533
product price: $14.49
/eaKey Features
Material
60% Cotton / 40% polyester Jersey
Fabric Weight
4.2 oz
Length
Tall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSM38
Zoro #
G908564533
UPC #
092021376783
Country of Origin
Pakistan
Dimensions
Size
5XLT
Length
Tall
Details
Item
Performance Short Sleeve Pocket Tee, 5XL
Color
Slate
Material
60% Cotton / 40% polyester Jersey
Fabric Weight
4.2 oz
Description
Performance Short Sleeve Pocket Tee, 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.