
Performance Short Sleeve Pocket Tee, XL, 60% Cotton / 40% polyester Jersey, Slate, XL
Mfr # BSM38
Zoro # G408564583
product price: $11.99
/eaKey Features
Size
XL
Material
60% Cotton / 40% polyester Jersey
Fabric Weight
4.2 oz
Length
Regular
Fit
Performance fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSM38
Zoro #
G408564583
UPC #
092021376691
Country of Origin
Pakistan
Dimensions
Size
XL
Length
Regular
Details
Item
Performance Short Sleeve Pocket Tee, XL
Color
Slate
Material
60% Cotton / 40% polyester Jersey
Fabric Weight
4.2 oz
Fit
Performance fit
Pockets
1
Description
Performance Short Sleeve Pocket Tee, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.