Zoro Homepage

Pocket Jean, FR 5, 46x34, Stone Wash, Dark

  • Mfr # FRP07

  • Zoro # G9705079


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Color
Stone Wash Dark
Size
46 in.
Inseam
34 in.
Fits Waist Size
46 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRP07
Zoro #
G9705079
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
46 in.
Fits Waist Size
46 in.

Details

Item
Pocket Jean,FR 5,46x34,Stone Wash,Dark
Color
Stone Wash Dark
Inseam
34 in.

Description

Pocket Jean,FR 5,46x34,Stone Wash,Dark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.