
Sweatshirt, Original, Hooded, Med, Reg
Mfr # SZ101
Zoro # G5984579
product price: $54.99
/eaKey Features
Material
60% Cotton/40% Polyester Fleece
Fabric Weight
9 oz
Closure Type
Full Zipper
Cuff Style
Rib Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SZ101
Zoro #
G5984579
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
M
Details
Item
Hoodie
Color
Charcoal
Material
60% Cotton/40% Polyester Fleece
Fabric Weight
9 oz
Closure Type
Full Zipper
Cuff Style
Rib Knit
Description
Sweatshirt,Original,Hooded,Med,Reg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.