Zoro Homepage

Sweatshirt, Original, Hooded, Small, Regular

  • Mfr # SZ101

  • Zoro # G5983510


product price: $54.99
/ea

Key Features

Material
60% Cotton/40% Polyester Fleece
Fabric Weight
9 oz
Closure Type
Full Zipper
Cuff Style
Rib Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ101
Zoro #
G5983510
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
S

Details

Item
Hoodie
Color
Black
Material
60% Cotton/40% Polyester Fleece
Fabric Weight
9 oz
Closure Type
Full Zipper
Cuff Style
Rib Knit

Description

Sweatshirt,Original,Hooded,Small,Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.