Zoro Homepage

Air Curtain, 108-1/2 in Overall W.

  • Mfr # PE06-C-2108AA-R-G

  • Zoro # G510901689


product price: $2,364.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Overall Width
108 1/2 in
Motor Type
Variable Speed
Number of Speeds
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE06-C-2108AA-R-G
Zoro #
G510901689
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
108 1/2 in
Overall Depth
8 1/2 in
Overall Height
8 1/2 in
For Frame Opening Width
9 ft
Mounting Height for Insect Control
6 ft
Nozzle Width
107 in
Mounting Hole Diameter
1/4 in
Mounting Height for Temperature Control
6 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
2
Motor Type
Variable Speed
Number of Speeds
Variable
Standards
UL Listed
Control Type
Rheostat Switch
Housing Material
Steel
Housing Color
White
Assembly
Assembled
Maximum Air Velocity
1,496 fpm
Washdown
No
Profile Type
Low Profile
Frequency
50 Hz
Finish
Powder Coated
For Outdoor Use
Yes
Motor Horsepower per Motor
1/5 hp
Power Consumption
0.64 kW
Electrical Connection
Hardwired
Heated/Not Heated
Not Heated
Series
PE06
Maximum Air Volume
2,639 cfm
Sound Level @ 10 ft
57 dBA
Grille Material
Steel
Nameplate Voltage
115V AC

Description

Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 108 1/2 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,496 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 2,639 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 57 dBA, Housing Color White, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.