Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 14 ft., 9944 cfm

  • Mfr # IDC14-4168AZ-G

  • Zoro # G2220526


product price: $6,495.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Width
169 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Aluminized
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-4168AZ-G
Zoro #
G2220526
UPC #
-
Country of Origin
United States

Dimensions

Width
169 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
14 ft
Depth
18 in
Overall Depth
18 in
Overall Width
171 in
Overall Height
15 in
Nozzle Width
168 in
For Frame Opening Width
14 ft
Mounting Height for Insect Control
12 ft
Mounting Hole Diameter
1/2 in
Power Cord Length
Not Available
Mounting Height for Temperature Control
14 ft

Details

Item
Unhtd 15"H 171"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
4
Air Curtain Air Velocity
7040 fpm
Voltage
480
Air Curtain Air Volume
9944 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Max. Amps
12.8
Includes
Activation Switch, Factory Mounted Control Panel
Air Curtain Item
High Velocity Air Curtain
Motor Type
Permanent Split Capacitor
Number of Speeds
2
Housing Color
Gray
Max. RPM
1,680 RPM
Motor Enclosure
Open Dripproof
Requires
Hard Wiring
Standards
AMCA Certified, UL Listed
Motor HP
1 hp
Control Type
Activation Switch
Housing Material
Aluminum
Finish
Powder Coated
Maximum Air Volume
9,944 cfm
Assembly
Not Available
For Outdoor Use
Yes
Maximum Operating Temperature
Not Available
Sanitation Certified
No
Series
IDC14
Minimum Operating Temperature
Not Available
Includes Mounting Fasteners
No
Sound Level @ 10 ft
72 dBA
Full Load Current
12.8 A
Heated/Not Heated
Not Heated
Nameplate Voltage
480V AC
Frequency
60 Hz
Drive Type
Direct Drive
Electrical Connection
Hardwired
Maximum Speed
1,680 RPM
Power Consumption
4.48 kW
Washdown
No
Profile Type
Standard Profile
Motor Horsepower per Motor
1 hp
Grille Material
Aluminum
HEPA Air Cleaning
No
Maximum Air Velocity
7,040 fpm
Ultraviolet Air Cleaning
No

Description

Unhtd 15 In.H 171 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 14 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 171 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 9,944 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 72 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.