Air Curtain, 14 In. H, 39 In. W, 13 In. D

  • Mfr # SHD07-1036AC-P-G

  • Zoro # G2800533


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Width
39 in
Phase
1
Max. Mounting Height
7 ft
Number of Motors
1
Height
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD07-1036AC-P-G
Zoro #
G2800533
UPC #
-
Country of Origin
United States

Dimensions

Width
39 in
Max. Mounting Height
7 ft
Height
14 3/4 in
Air Curtain Max. Door Width
3 ft
Depth
14 1/2 in
Overall Width
39 in
Overall Depth
15 in
Overall Height
14 in
Nozzle Width
36 in
Mounting Hole Diameter
1/4 in
Mounting Height for Insect Control
7 ft
For Frame Opening Width
3 ft
Mounting Height for Temperature Control
7 ft
Power Cord Length
Not Available

Details

Item
Unhtd 14"H 39"W 15"D Alumin Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
3500 fpm
Voltage
115/208-240
Air Curtain Air Volume
1804 cfm
Air Curtain dBA @ 10 Feet
67 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Motor HP
3/4 hp
Number of Speeds
1
Max. Amps
7.5/3.8 to 3.8
Max. RPM
1,750 RPM
Standards
AMCA Certified, ANSI/NSF 37, EPH Listed, UL Listed
Includes
Door Limit Switch, Plunger Style for Automatic Operation
Motor Type
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed
Air Curtain Item
Air Curtain
Requires
Hard Wiring
Housing Color
White
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
Series
SHD07
Maximum Speed
1,750 RPM
Washdown
No
For Outdoor Use
Yes
Heated/Not Heated
Not Heated
Nameplate Voltage
120/208-240V AC
Minimum Operating Temperature
Not Available
Motor Horsepower per Motor
3/4 hp
Ultraviolet Air Cleaning
No
Electrical Connection
Hardwired
Frequency
60 Hz
Power Consumption
0.77 kW
Maximum Air Velocity
5,917 fpm
Grille Material
Aluminum
Maximum Air Volume
1,846 cfm
Full Load Current
7.5/3.8 A
Assembly
Not Available
Maximum Operating Temperature
Not Available
Sound Level @ 10 ft
67 dBA
Sanitation Certified
Yes
Profile Type
Standard Profile
Includes Mounting Fasteners
Not Available
HEPA Air Cleaning
No

Description

Unhtd 14 In.H 39 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 39 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,917 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,846 cfm, Nameplate Voltage 120/208-240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 67 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.