Air Curtain, 14 In. H, 45 In. W, 13 In. D

  • Mfr # SHD07-1042AC-P-G

  • Zoro # G2681795


product price: $775.79
/ea
Free Shipping & Returns

Key Features

Width
45 in
Phase
1
Max. Mounting Height
7 ft
Number of Motors
1
Height
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD07-1042AC-P-G
Zoro #
G2681795
UPC #
-
Country of Origin
United States

Dimensions

Width
45 in
Max. Mounting Height
7 ft
Height
14 3/4 in
Air Curtain Max. Door Width
3.5 ft
Depth
14 1/4 in
Overall Height
14 in
Overall Width
45 in
Overall Depth
15 in
Mounting Height for Insect Control
7 ft
Mounting Hole Diameter
1/4 in
Power Cord Length
Not Available
Nozzle Width
42 in
Mounting Height for Temperature Control
7 ft
For Frame Opening Width
3 1/2 ft

Details

Item
Unhtd 14"H 45"W 15"D Alumin Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
3500 fpm
Voltage
115/208-240
Air Curtain Air Volume
1784 cfm
Air Curtain dBA @ 10 Feet
67 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Max. RPM
1,750 RPM
Motor Type
Permanent Split Capacitor
Motor HP
3/4 hp
Air Curtain Item
Air Curtain
Requires
Hard Wiring
Housing Color
White
Number of Speeds
1
Motor Enclosure
Totally Enclosed
Max. Amps
7.5/3.8 to 3.8
Includes
Door Limit Switch, Plunger Style for Automatic Operation
Standards
AMCA Certified, ANSI/NSF 37, EPH Listed, UL Listed
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
Grille Material
Aluminum
Frequency
60 Hz
Maximum Operating Temperature
Not Available
For Outdoor Use
Yes
Sound Level @ 10 ft
67 dBA
Includes Mounting Fasteners
Not Available
Ultraviolet Air Cleaning
No
Motor Horsepower per Motor
3/4 hp
Heated/Not Heated
Not Heated
Assembly
Not Available
Maximum Air Volume
1,752 cfm
HEPA Air Cleaning
No
Minimum Operating Temperature
Not Available
Maximum Speed
1,750 RPM
Sanitation Certified
Yes
Series
SHD07
Maximum Air Velocity
4,418 fpm
Power Consumption
0.75 kW
Washdown
No
Profile Type
Standard Profile
Electrical Connection
Hardwired
Full Load Current
7.5/3.8 A
Nameplate Voltage
120/208-240V AC

Description

Unhtd 14 In.H 45 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 45 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,418 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,752 cfm, Nameplate Voltage 120/208-240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 67 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.