Air Curtain, 14 In. H, 75 In. W, 13 In. D

  • Mfr # SHD07-2072AC-P-G

  • Zoro # G9857495


product price: $1,365.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
75 in
Phase
1
Max. Mounting Height
7 ft
Number of Motors
2
Height
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD07-2072AC-P-G
Zoro #
G9857495
UPC #
-
Country of Origin
United States

Dimensions

Width
75 in
Max. Mounting Height
7 ft
Height
14 3/4 in
Air Curtain Max. Door Width
6 ft
Depth
14 1/4 in
Overall Depth
15 in
Overall Height
14 in
Overall Width
75 in
Mounting Hole Diameter
1/4 in
Nozzle Width
72 in
Mounting Height for Temperature Control
7 ft
For Frame Opening Width
6 ft
Power Cord Length
Not Available
Mounting Height for Insect Control
7 ft

Details

Item
Unhtd 14"H 75"W 15"D Alumin Air Curtain
Phase
1
Number of Motors
2
Air Curtain Air Velocity
3500 fpm
Voltage
115/208-240
Air Curtain Air Volume
3608 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Max. RPM
1,750 RPM
Motor HP
3/4 hp
Housing Color
White
Max. Amps
15.0/7.6 to 7.6
Includes
Door Limit Switch, Plunger Style for Automatic Operation
Motor Enclosure
Totally Enclosed
Requires
Hard Wiring
Standards
AMCA Certified, ANSI/NSF 37, EPH Listed, UL Listed
Number of Speeds
1
Air Curtain Item
Air Curtain
Motor Type
Permanent Split Capacitor
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
Sound Level @ 10 ft
69 dBA
Grille Material
Aluminum
Frequency
60 Hz
Maximum Air Volume
3,692 cfm
Motor Horsepower per Motor
3/4 hp
Maximum Air Velocity
5,917 fpm
Includes Mounting Fasteners
Not Available
Maximum Operating Temperature
Not Available
Sanitation Certified
Yes
Nameplate Voltage
120/208-240V AC
Washdown
No
Electrical Connection
Hardwired
Series
SHD07
Ultraviolet Air Cleaning
No
Minimum Operating Temperature
Not Available
Power Consumption
1.54 kW
HEPA Air Cleaning
No
Heated/Not Heated
Not Heated
Assembly
Not Available
Maximum Speed
1,750 RPM
Profile Type
Standard Profile
For Outdoor Use
Yes
Full Load Current
15.0/7.6 A

Description

Unhtd 14 In.H 75 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,917 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 3,692 cfm, Nameplate Voltage 120/208-240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.