Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 15 ft., 10,042 cfm

  • Mfr # IDC14-4180AXY-G

  • Zoro # G2220578


product price: $6,165.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Width
183 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Aluminized
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-4180AXY-G
Zoro #
G2220578
UPC #
-
Country of Origin
United States

Dimensions

Width
183 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
15 ft
Depth
18 in
Overall Depth
18 in
Overall Width
183 in
Overall Height
15 in
Mounting Height for Insect Control
12 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Temperature Control
14 ft
Power Cord Length
Not Available
Nozzle Width
180 in
For Frame Opening Width
15 ft

Details

Item
Unhtd 15"H 183"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
4
Air Curtain Air Velocity
7040 fpm
Voltage
208/240
Air Curtain Air Volume
10,042 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Number of Speeds
2
Max. RPM
1,680 RPM
Max. Amps
26
Motor Enclosure
Open Dripproof
Requires
Hard Wiring
Housing Color
Gray
Air Curtain Item
High Velocity Air Curtain
Motor HP
1 hp
Includes
Activation Switch, Factory Mounted Control Panel
Standards
AMCA Certified, UL Listed
Motor Type
Permanent Split Capacitor
Control Type
Activation Switch
Housing Material
Aluminum
Motor Horsepower per Motor
1 hp
Finish
Powder Coated
Minimum Operating Temperature
Not Available
Maximum Air Velocity
7,040 fpm
Drive Type
Direct Drive
Grille Material
Aluminum
Full Load Current
26 A
Frequency
60 Hz
Maximum Air Volume
10,042 cfm
Sound Level @ 10 ft
72 dBA
Electrical Connection
Hardwired
Includes Mounting Fasteners
No
Series
IDC14
Profile Type
Standard Profile
Nameplate Voltage
208/240V AC
HEPA Air Cleaning
No
Heated/Not Heated
Not Heated
Sanitation Certified
No
Washdown
No
Ultraviolet Air Cleaning
No
Maximum Operating Temperature
Not Available
Maximum Speed
1,680 RPM
Power Consumption
4.74 kW
Assembly
Not Available
For Outdoor Use
Yes

Description

Unhtd 15 In.H 183 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 15 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 183 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 10,042 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 72 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.