Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 15 ft., 10,042 cfm

  • Mfr # IDC14-4180AZ-G

  • Zoro # G2220517


product price: $6,871.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Width
183 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Aluminized
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-4180AZ-G
Zoro #
G2220517
UPC #
-
Country of Origin
United States

Dimensions

Width
183 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
15 ft
Depth
18 in
Overall Depth
18 in
Overall Width
183 in
Overall Height
15 in
Nozzle Width
180 in
Mounting Height for Insect Control
12 ft
Mounting Hole Diameter
1/2 in
Power Cord Length
Not Available
For Frame Opening Width
15 ft
Mounting Height for Temperature Control
14 ft

Details

Item
Unhtd 15"H 183"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
4
Air Curtain Air Velocity
7040 fpm
Voltage
480
Air Curtain Air Volume
10,042 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Motor HP
1 hp
Max. Amps
12.8
Max. RPM
1,680 RPM
Air Curtain Item
High Velocity Air Curtain
Standards
AMCA Certified, UL Listed
Number of Speeds
2
Requires
Hard Wiring
Includes
Activation Switch, Factory Mounted Control Panel
Motor Type
Permanent Split Capacitor
Motor Enclosure
Open Dripproof
Housing Color
Gray
Control Type
Activation Switch
Housing Material
Aluminum
Profile Type
Standard Profile
Assembly
Not Available
Nameplate Voltage
480V AC
Washdown
No
Includes Mounting Fasteners
No
HEPA Air Cleaning
No
Drive Type
Direct Drive
For Outdoor Use
Yes
Grille Material
Aluminum
Minimum Operating Temperature
Not Available
Power Consumption
4.74 kW
Sanitation Certified
No
Full Load Current
12.8 A
Frequency
60 Hz
Maximum Air Velocity
7,040 fpm
Electrical Connection
Hardwired
Series
IDC14
Sound Level @ 10 ft
72 dBA
Maximum Air Volume
10,042 cfm
Heated/Not Heated
Not Heated
Ultraviolet Air Cleaning
No
Finish
Powder Coated
Maximum Speed
1,680 RPM
Motor Horsepower per Motor
1 hp
Maximum Operating Temperature
Not Available

Description

Unhtd 15 In.H 183 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 15 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 183 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 10,042 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 72 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.