Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 15 ft., 6354 cfm

  • Mfr # IDC12-4180AZ-G

  • Zoro # G2220639


product price: $6,044.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Width
183 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Aluminized
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-4180AZ-G
Zoro #
G2220639
UPC #
-
Country of Origin
United States

Dimensions

Width
183 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
15 ft
Depth
18 in
Overall Width
183 in
Overall Depth
18 in
Overall Height
15 in
For Frame Opening Width
15 ft
Nozzle Width
180 in
Mounting Height for Temperature Control
12 ft
Power Cord Length
Not Available
Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
1/2 in

Details

Item
Unhtd 15"H 183"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
4
Air Curtain Air Velocity
5550 fpm
Voltage
480
Air Curtain Air Volume
6354 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Air Curtain Item
High Velocity Air Curtain
Motor Enclosure
Open Dripproof
Motor Type
Permanent Split Capacitor
Max. RPM
1,680 RPM
Standards
AMCA Certified, UL Listed
Includes
Activation Switch, Factory Mounted Control Panel
Number of Speeds
1
Motor HP
1/2 hp
Housing Color
Gray
Max. Amps
5.6
Requires
Hard Wiring
Control Type
Activation Switch
Housing Material
Aluminum
Washdown
No
Grille Material
Aluminum
Includes Mounting Fasteners
No
Minimum Operating Temperature
Not Available
Motor Horsepower per Motor
1/2 hp
Drive Type
Direct Drive
Maximum Speed
1,680 RPM
Series
IDC12
For Outdoor Use
Yes
Full Load Current
5.6 A
Maximum Air Volume
6,354 cfm
Ultraviolet Air Cleaning
No
Assembly
Not Available
Heated/Not Heated
Not Heated
Frequency
60 Hz
Power Consumption
2.1 kW
Profile Type
Standard Profile
Finish
Powder Coated
HEPA Air Cleaning
No
Electrical Connection
Hardwired
Sanitation Certified
No
Sound Level @ 10 ft
69 dBA
Maximum Air Velocity
5,292 fpm
Maximum Operating Temperature
Not Available
Nameplate Voltage
480V AC

Description

Unhtd 15 In.H 183 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 15 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 183 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 6,354 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.