Zoro Homepage

Air Curtain, 15 ft., 7560 cfm

  • Mfr # IDC12-5180AXY-G

  • Zoro # G2220681


product price: $6,722.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
183 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Aluminized
Number of Motors
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-5180AXY-G
Zoro #
G2220681
UPC #
-
Country of Origin
United States

Dimensions

Width
183 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
15 ft
Depth
18 in
Overall Depth
18 in
Overall Height
15 in
Overall Width
183 in
Nozzle Width
180 in
Power Cord Length
Not Available
Mounting Height for Insect Control
10 ft
Mounting Height for Temperature Control
12 ft
For Frame Opening Width
15 ft
Mounting Hole Diameter
1/2 in

Details

Item
Unhtd 15"H 183"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
5
Air Curtain Air Velocity
5550 fpm
Voltage
208/240
Air Curtain Air Volume
7560 cfm
Air Curtain dBA @ 10 Feet
72 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Motor Type
Permanent Split Capacitor
Number of Speeds
1
Motor Enclosure
Open Dripproof
Max. RPM
1,680 RPM
Housing Color
Gray
Includes
Activation Switch, Factory Mounted Control Panel
Requires
Hard Wiring
Standards
AMCA Certified, UL Listed
Max. Amps
17.5
Air Curtain Item
High Velocity Air Curtain
Motor HP
1/2 hp
Control Type
Activation Switch
Housing Material
Aluminum
Ultraviolet Air Cleaning
No
Maximum Air Velocity
5,166 fpm
Minimum Operating Temperature
Not Available
Motor Horsepower per Motor
1/2 hp
Power Consumption
2.55 kW
Frequency
60 Hz
Sound Level @ 10 ft
70 dBA
Series
IDC12
Washdown
No
Maximum Operating Temperature
Not Available
HEPA Air Cleaning
No
Drive Type
Direct Drive
Nameplate Voltage
208/240V AC
Includes Mounting Fasteners
No
Sanitation Certified
No
Grille Material
Aluminum
Full Load Current
17.5 A
Assembly
Not Available
Electrical Connection
Hardwired
For Outdoor Use
Yes
Heated/Not Heated
Not Heated
Finish
Powder Coated
Maximum Speed
1,680 RPM
Profile Type
Standard Profile
Maximum Air Volume
7,560 cfm

Description

Unhtd 15 In.H 183 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 15 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 183 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 7,560 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.