Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 16 ft., 10,140 cfm

  • Mfr # IDC14-4192AZ-G

  • Zoro # G2220499


product price: $6,914.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Width
195 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Aluminized
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-4192AZ-G
Zoro #
G2220499
UPC #
-
Country of Origin
United States

Dimensions

Width
195 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
16 ft
Depth
18 in
Overall Width
195 in
Overall Height
15 in
Overall Depth
18 in
Mounting Height for Temperature Control
14 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Insect Control
12 ft
For Frame Opening Width
16 ft
Power Cord Length
Not Available
Nozzle Width
192 in

Details

Item
Unhtd 15"H 195"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
4
Air Curtain Air Velocity
7175 fpm
Voltage
480
Air Curtain Air Volume
10,140 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Motor Type
Permanent Split Capacitor
Number of Speeds
2
Max. RPM
1,680 RPM
Motor Enclosure
Open Dripproof
Standards
AMCA Certified, UL Listed
Housing Color
Gray
Max. Amps
12.8
Motor HP
1 hp
Air Curtain Item
High Velocity Air Curtain
Includes
Activation Switch, Factory Mounted Control Panel
Requires
Hard Wiring
Control Type
Activation Switch
Housing Material
Aluminum
Frequency
60 Hz
Ultraviolet Air Cleaning
No
Minimum Operating Temperature
Not Available
Maximum Air Velocity
7,175 fpm
Power Consumption
5 kW
Maximum Speed
1,680 RPM
Washdown
No
Motor Horsepower per Motor
1 hp
Sanitation Certified
No
For Outdoor Use
Yes
Nameplate Voltage
480V AC
Finish
Powder Coated
Includes Mounting Fasteners
No
Drive Type
Direct Drive
Grille Material
Aluminum
Full Load Current
12.8 A
Electrical Connection
Hardwired
Heated/Not Heated
Not Heated
Maximum Air Volume
10,140 cfm
Series
IDC14
Sound Level @ 10 ft
72 dBA
Maximum Operating Temperature
Not Available
Profile Type
Standard Profile
HEPA Air Cleaning
No
Assembly
Not Available

Description

Unhtd 15 In.H 195 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 16 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 195 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,175 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 10,140 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 72 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.