Zoro Homepage

Air Curtain, 16 ft., 6376 cfm

  • Mfr # IDC12-4192AXY-G

  • Zoro # G2220675


product price: $6,526.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Width
195 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Aluminized
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-4192AXY-G
Zoro #
G2220675
UPC #
-
Country of Origin
United States

Dimensions

Width
195 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
16 ft
Depth
18 in
Overall Height
15 in
Overall Width
195 in
Overall Depth
18 in
Mounting Hole Diameter
1/2 in
For Frame Opening Width
16 ft
Mounting Height for Temperature Control
12 ft
Power Cord Length
Not Available
Mounting Height for Insect Control
10 ft
Nozzle Width
192 in

Details

Item
Unhtd 15"H 195"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
4
Air Curtain Air Velocity
5292 fpm
Voltage
208/240
Air Curtain Air Volume
6376 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Housing Color
Gray
Air Curtain Item
High Velocity Air Curtain
Motor Enclosure
Open Dripproof
Standards
AMCA Certified, UL Listed
Max. RPM
1,680 RPM
Number of Speeds
1
Motor HP
1/2 hp
Max. Amps
14
Requires
Hard Wiring
Includes
Activation Switch, Factory Mounted Control Panel
Motor Type
Permanent Split Capacitor
Control Type
Activation Switch
Housing Material
Aluminum
Assembly
Not Available
Frequency
60 Hz
Maximum Operating Temperature
Not Available
Motor Horsepower per Motor
1/2 hp
Full Load Current
14 A
Finish
Powder Coated
Includes Mounting Fasteners
No
Power Consumption
2.12 kW
Series
IDC12
Grille Material
Aluminum
HEPA Air Cleaning
No
Nameplate Voltage
208/240V AC
Heated/Not Heated
Not Heated
Ultraviolet Air Cleaning
No
For Outdoor Use
Yes
Washdown
No
Maximum Air Volume
6,376 cfm
Sanitation Certified
No
Profile Type
Standard Profile
Electrical Connection
Hardwired
Sound Level @ 10 ft
69 dBA
Maximum Speed
1,680 RPM
Minimum Operating Temperature
Not Available
Drive Type
Direct Drive
Maximum Air Velocity
5,292 fpm

Description

Unhtd 15 In.H 195 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 16 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 195 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 6,376 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.