Zoro Homepage

Air Curtain, 30 in Overall W.

  • Mfr # PE06-C-1030AA-R-G

  • Zoro # G510901696


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Number of Motors
1
Overall Depth
8 1/2 in
Standards
UL Listed
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE06-C-1030AA-R-G
Zoro #
G510901696
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
8 1/2 in
Overall Height
8 1/2 in
Overall Width
30 in
Nozzle Width
27 1/2 in
Mounting Hole Diameter
1/4 in
Mounting Height for Insect Control
6 ft
For Frame Opening Width
2 1/2 ft
Mounting Height for Temperature Control
6 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Standards
UL Listed
Housing Color
White
Housing Material
Steel
Motor Type
Variable Speed
Number of Speeds
Variable
Control Type
Rheostat Switch
Washdown
No
Sound Level @ 10 ft
54 dBA
Power Consumption
0.32 kW
Heated/Not Heated
Not Heated
Maximum Air Velocity
1,356 fpm
Assembly
Assembled
Electrical Connection
Hardwired
Profile Type
Low Profile
Frequency
50 Hz
For Outdoor Use
Yes
Series
PE06
Motor Horsepower per Motor
1/5 hp
Finish
Powder Coated
Maximum Air Volume
615 cfm
Grille Material
Steel
Nameplate Voltage
115V AC

Description

Air Curtain, For Frame Opening Width 2 1/2 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 30 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,356 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 615 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.