Zoro Homepage

Air Curtain, 36 in Overall W.

  • Mfr # PE06-C-1036AA-R-G

  • Zoro # G910901746


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Number of Motors
1
Motor Type
Variable Speed
Control Type
Rheostat Switch
Overall Depth
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE06-C-1036AA-R-G
Zoro #
G910901746
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
8 1/2 in
Overall Height
8 1/2 in
Overall Width
36 in
Mounting Hole Diameter
1/4 in
Nozzle Width
34 5/8 in
Mounting Height for Insect Control
6 ft
For Frame Opening Width
3 ft
Mounting Height for Temperature Control
6 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Motor Type
Variable Speed
Control Type
Rheostat Switch
Number of Speeds
Variable
Housing Material
Steel
Housing Color
White
Standards
UL Listed
Heated/Not Heated
Not Heated
Finish
Powder Coated
Maximum Air Volume
893 cfm
Series
PE06
Electrical Connection
Hardwired
Motor Horsepower per Motor
1/5 hp
Washdown
No
Assembly
Assembled
Frequency
50 Hz
Maximum Air Velocity
1,563 fpm
Sound Level @ 10 ft
54 dBA
Profile Type
Low Profile
For Outdoor Use
Yes
Power Consumption
0.32 kW
Grille Material
Steel
Nameplate Voltage
115V AC

Description

Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,563 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 893 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.