Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel w/Housing

  • Mfr # 29B712S058G-L

  • Zoro # G9608602


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
KSB2096AA-G, KSB3144AA-G
Phase
1
Product Type
Blower Wheel with Housing
Overall Width
4 1/2 in
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29B712S058G-L
Zoro #
G9608602
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/2 in
Overall Height
4 1/2 in

Details

Item
Blower Wheel with Housing
For Use With Mfr. Model Number
KSB2096AA-G, KSB3144AA-G
Phase
1
Product Type
Blower Wheel with Housing
Compatible with Manufacturer Model Number
KSB2096AA-G, KSB3144AA-G
Blade Material
Galvanized Steel
Compatible Grainger Part Number
6JGN4, 6JGN9
Compatible Manufacturer Part Number
KSB2096AA-G, KSB3144AA-G
Compatible Manufacturer Model Number
KSB2096AA-G, KSB3144AA-G
Compatible with Manufacturer Model No.
KSB2096AA-G, KSB3144AA-G
Compatible with Mfr. Model No.
KSB2096AA-G, KSB3144AA-G
For Use with Mfr Model Number
KSB2096AA-G, KSB3144AA-G
Compatible Pump Manufacturer Part Number
KSB2096AA-G, KSB3144AA-G
Compatible Mfr. Model Number
KSB2096AA-G, KSB3144AA-G

Description

Blower Wheel with Housing, Product Type Blower Wheel with Housing, Compatible with Grainger Part Number 6JGN4, 6JGN9, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Phase 1, Blade Material Galvanized Steel, Compatible Manufacturer Part Number KSB2096AA-G, KSB3144AA-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.