Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Through Window Air Curtain, 135 cfm

  • Mfr # DTU03-1018EA

  • Zoro # G1791675


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Width
17 1/4 in
Phase
1
Max. Mounting Height
3 ft
Air Curtain Finish
Powder Coated
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTU03-1018EA
Zoro #
G1791675
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/4 in
Max. Mounting Height
3 ft
Height
7 in
Air Curtain Max. Door Width
1.5 ft
Depth
7 3/4 in
Overall Height
7 in
Overall Depth
7 3/4 in
Overall Width
20 1/8 in
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
3 ft
Nozzle Width
16 1/2 in
For Frame Opening Width
1 1/2 ft
Power Cord Length
6 ft
Mounting Height for Insect Control
5 ft

Details

Item
Heated 7"H 20.2"W 8"D Alumin Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
1
Air Curtain Air Velocity
2800 fpm
Voltage
115
Air Curtain Air Volume
135 cfm
Air Curtain dBA @ 10 Feet
51 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Aluminum
Hz
60
Max. RPM
1,625 RPM
Requires
20A Dedicated Circuit
Includes
(3) 6 ft Prong Grounded Plug with Factory Wired Fan and Heat On Off Switch
Motor Type
Shaded Pole
Air Curtain Item
Drive Through Window Air Curtain
Heating kW
2 kW
Standards
cULus, UL Listed
Motor HP
1/12 hp
Number of Speeds
1
Max. Amps
18.3
Housing Color
Silver
Motor Enclosure
Open
Control Type
Switch
Housing Material
Aluminum
Profile Type
Drive Thru
Air Temperature Rise
40 Degrees F
Nameplate Voltage
120V AC
Sanitation Certified
No
Minimum Operating Temperature
Not Available
Ultraviolet Air Cleaning
No
Heated/Not Heated
Heated
Washdown
No
Heat Source
Electric
Full Load Current
15.7 A
Maximum Air Volume
135 cfm
Power Consumption
1.7 kW
Grille Material
Aluminum
Assembly
Not Available
For Outdoor Use
No
Series
DTU03
HEPA Air Cleaning
No
Motor Horsepower per Motor
1/12 hp
Maximum Air Velocity
2,800 fpm
Includes Mounting Fasteners
Not Available
Maximum Operating Temperature
Not Available
Electrical Connection
Plug-In
Maximum Speed
1,625 RPM
Frequency
60 Hz
Finish
Powder Coated
Sound Level @ 10 ft
51.5 dBA
Heater Power Consumption
1.7 kW

Description

Heated 7 In.H 20.2 In.W 8 In.D Alumin Air Curtain, For Frame Opening Width 1 1/2 ft, Mounting Height for Temperature Control 3 ft, Overall Depth 7 3/4 in, Overall Height 7 in, Overall Width 20 1/8 in, Profile Type Drive Thru, Heated/Not Heated Heated, Maximum Air Velocity 2,800 fpm, Mounting Height for Insect Control 5 ft, Maximum Air Volume 135 cfm, Nameplate Voltage 120V AC, Air Temperature Rise 40 Degrees F, Sound Level @ 10 ft 51.5 dBA, Housing Color Silver, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.