Zoro Homepage

Heated Air Curtain, 7.5kW, 208V, 1005 cfm

  • Mfr # CLC08-1036EB-075-G

  • Zoro # G3808038


product price: $1,619.99
/ea
Free Shipping & Returns

Key Features

Width
37 in
Phase
1
Max. Mounting Height
8 ft
Number of Motors
1
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1036EB-075-G
Zoro #
G3808038
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Max. Mounting Height
8 ft
Height
8 1/2 in
Air Curtain Max. Door Width
3 ft
Depth
13 1/2 in
Overall Depth
13 1/2 in
Overall Width
36 in
Overall Height
8 1/2 in
Mounting Height for Temperature Control
8 ft
For Frame Opening Width
3 ft
Mounting Hole Diameter
Not Available
Nozzle Width
34 5/8 in
Mounting Height for Insect Control
7 ft
Power Cord Length
Not Available

Details

Item
Heated 9"H 36"W 14"D Galv St Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
3567 fpm
Voltage
208
Air Curtain Air Volume
1005 cfm
Air Curtain dBA @ 10 Feet
54 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Housing Color
White
Includes
24V Magnetic Reed Door Limit Switch, 24V Transformer, Fan Speed Switch, Heat On/Off Rocker Switch, Motor, Thermostat, Time Delay
Motor Type
Permanent Split Capacitor
Max. Amps
37.8
Air Curtain Item
Air Curtain
Max. RPM
1,680 RPM
Standards
cULus
Motor HP
1/5 hp
Requires
Hard Wiring
Number of Speeds
2
Heating kW
7.5 kW
Motor Enclosure
Open Dripproof
Control Type
Remote Thermostat; Rocker Switch
Housing Material
Steel
Ultraviolet Air Cleaning
No
Series
CLC08
Full Load Current
37.8 A
Sanitation Certified
No
Maximum Air Volume
1,005 cfm
Sound Level @ 10 ft
54 dBA
Washdown
No
Air Temperature Rise
23 Degrees F
Heater Power Consumption
7.5 kW
Frequency
60 Hz
Grille Material
Steel
Heated/Not Heated
Heated
Maximum Speed
1,680 RPM
Motor Horsepower per Motor
1/5 hp
Minimum Operating Temperature
Not Available
Electrical Connection
Hardwired
Heat Source
Electric
Maximum Operating Temperature
Not Available
For Outdoor Use
Yes
Profile Type
Low Profile
Assembly
Not Available
Maximum Air Velocity
3,567 fpm
HEPA Air Cleaning
No
Finish
Powder Coated
Nameplate Voltage
208V AC
Includes Mounting Fasteners
No
Power Consumption
10 kW

Description

Heated 9 In.H 36 In.W 14 In.D Galv St Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,567 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,005 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 23 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.