Zoro Homepage

Heated Air Curtain, 8.1kW, 208V, 1340 cfm

  • Mfr # CLC08-1048EB-081-G

  • Zoro # G3808029


product price: $1,760.99
/ea
Free Shipping & Returns

Key Features

Width
49 in
Phase
1
Max. Mounting Height
8 ft
Number of Motors
1
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1048EB-081-G
Zoro #
G3808029
UPC #
-
Country of Origin
United States

Dimensions

Width
49 in
Max. Mounting Height
8 ft
Height
8 1/2 in
Air Curtain Max. Door Width
4 ft
Depth
13 1/2 in
Overall Height
8 1/2 in
Overall Depth
13 1/2 in
Overall Width
48 in
Mounting Hole Diameter
Not Available
Mounting Height for Insect Control
7 ft
Nozzle Width
46 5/8 in
For Frame Opening Width
4 ft
Power Cord Length
Not Available
Mounting Height for Temperature Control
8 ft

Details

Item
Heated 9"H 48"W 14"D Galv St Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
3226 fpm
Voltage
208
Air Curtain Air Volume
1340 cfm
Air Curtain dBA @ 10 Feet
54 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Requires
Hard Wiring
Motor HP
1/5 hp
Standards
cULus
Air Curtain Item
Air Curtain
Motor Type
Permanent Split Capacitor
Heating kW
8.1 kW
Housing Color
White
Includes
24V Magnetic Reed Door Limit Switch, 24V Transformer, Fan Speed Switch, Heat On/Off Rocker Switch, Motor, Thermostat, Time Delay
Motor Enclosure
Open Dripproof
Number of Speeds
2
Max. RPM
1,680 RPM
Max. Amps
40.6
Control Type
Remote Thermostat; Rocker Switch
Housing Material
Steel
Finish
Powder Coated
Grille Material
Steel
Full Load Current
40.6 A
Ultraviolet Air Cleaning
No
Includes Mounting Fasteners
No
Maximum Air Velocity
3,226 fpm
Heated/Not Heated
Heated
Maximum Speed
1,680 RPM
Nameplate Voltage
208V AC
Sanitation Certified
No
Frequency
60 Hz
For Outdoor Use
Yes
Profile Type
Low Profile
HEPA Air Cleaning
No
Heater Power Consumption
8.1 kW
Assembly
Not Available
Minimum Operating Temperature
Not Available
Motor Horsepower per Motor
1/5 hp
Washdown
No
Maximum Air Volume
1,340 cfm
Series
CLC08
Maximum Operating Temperature
Not Available
Electrical Connection
Hardwired
Sound Level @ 10 ft
54 dBA
Power Consumption
14.4 kW
Heat Source
Electric
Air Temperature Rise
18 Degrees F

Description

Heated 9 In.H 48 In.W 14 In.D Galv St Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,226 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,340 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 18 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.