Zoro Homepage

Heated Air Curtain, 8kW, 208V, 1882 cfm

  • Mfr # CHD10-1048EB-080-3X-G

  • Zoro # G3807968


product price: $1,725.99
/ea
Free Shipping & Returns

Key Features

Width
51 in
Phase
1
Max. Mounting Height
10 ft
Number of Motors
1
Height
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD10-1048EB-080-3X-G
Zoro #
G3807968
UPC #
-
Country of Origin
United States

Dimensions

Width
51 in
Max. Mounting Height
10 ft
Height
14 3/4 in
Air Curtain Max. Door Width
4 ft
Depth
14 1/4 in
Overall Depth
15 in
Overall Height
14 in
Overall Width
51 in
Mounting Height for Temperature Control
10 ft
For Frame Opening Width
4 ft
Mounting Hole Diameter
3/4 in
Power Cord Length
Not Available
Nozzle Width
48 in
Mounting Height for Insect Control
8 ft

Details

Item
Heated 14"H 51"W 15"D Alumin Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
3500 fpm
Voltage
208
Air Curtain Air Volume
1718 cfm
Air Curtain dBA @ 10 Feet
67 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Motor HP
1/2 hp
Max. RPM
1,680 RPM
Air Curtain Item
Air Curtain
Motor Enclosure
Open Dripproof
Motor Type
Permanent Split Capacitor
Max. Amps
42.0
Requires
Hard Wiring
Includes
24V Magnetic Reed Door Limit Switch, 24V Transformer, Adjustable Time Delay, Heat Selector Switch, Motor, Thermostat, Wired Fan
Heating kW
8 kW
Number of Speeds
3
Standards
AMCA Certified, ASHRAE Standard 90.1-2019, IECC
Housing Color
White
Control Type
Hard Wiring
Housing Material
Aluminum
Maximum Air Velocity
3,614 fpm
Sanitation Certified
No
Ultraviolet Air Cleaning
No
For Outdoor Use
No
Motor Horsepower per Motor
1/2 hp
Heat Source
Electric
Air Temperature Rise
14 Degrees F
Frequency
60 Hz
Power Consumption
8 kW
Maximum Operating Temperature
Not Available
Electrical Connection
Hardwired
Includes Mounting Fasteners
No
Full Load Current
42 A
Maximum Air Volume
1,718 cfm
Assembly
Not Available
Washdown
No
Heater Power Consumption
8 kW
HEPA Air Cleaning
No
Series
CHD10
Finish
Powder Coated
Profile Type
Standard Profile
Minimum Operating Temperature
Not Available
Grille Material
Steel
Sound Level @ 10 ft
66 dBA
Nameplate Voltage
208V AC
Maximum Speed
1,680 RPM
Heated/Not Heated
Heated

Description

Heated 14 In.H 51 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 51 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,614 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,718 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 14 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.