Zoro Homepage

Heated Air Curtain, 8kW, 208V, 2010 cfm

  • Mfr # CLC08-1072EB-080-G

  • Zoro # G3808010


product price: $2,387.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
74 in
Phase
1
Max. Mounting Height
8 ft
Number of Motors
1
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1072EB-080-G
Zoro #
G3808010
UPC #
-
Country of Origin
United States

Dimensions

Width
74 in
Max. Mounting Height
8 ft
Height
8 1/2 in
Air Curtain Max. Door Width
6 ft
Depth
13 1/2 in
Overall Height
8 1/2 in
Overall Depth
13 1/2 in
Overall Width
72 3/4 in
Mounting Height for Insect Control
7 ft
For Frame Opening Width
6 ft
Mounting Height for Temperature Control
8 ft
Power Cord Length
Not Available
Mounting Hole Diameter
Not Available
Nozzle Width
71 3/8 in

Details

Item
Heated 9"H 73"W 14"D Galv St Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
2870 fpm
Voltage
208
Air Curtain Air Volume
2010 cfm
Air Curtain dBA @ 10 Feet
54 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Max. Amps
40.2
Air Curtain Item
Air Curtain
Motor Enclosure
Open Dripproof
Motor Type
Permanent Split Capacitor
Includes
24V Magnetic Reed Door Limit Switch, 24V Transformer, Fan Speed Switch, Heat On/Off Rocker Switch, Motor, Thermostat, Time Delay
Heating kW
8 kW
Number of Speeds
2
Requires
Hard Wiring
Motor HP
1/5 hp
Standards
cULus
Housing Color
White
Max. RPM
1,680 RPM
Control Type
Remote Thermostat; Rocker Switch
Housing Material
Steel
Includes Mounting Fasteners
No
Ultraviolet Air Cleaning
No
Heater Power Consumption
8 kW
Grille Material
Steel
Assembly
Not Available
Frequency
60 Hz
Air Temperature Rise
12 Degrees F
Full Load Current
40.2 A
Power Consumption
20 kW
Series
CLC08
For Outdoor Use
Yes
Motor Horsepower per Motor
1/5 hp
Nameplate Voltage
208V AC
Maximum Air Velocity
2,870 fpm
Maximum Speed
1,680 RPM
Maximum Operating Temperature
Not Available
Sanitation Certified
No
Washdown
No
Heated/Not Heated
Heated
Finish
Powder Coated
Electrical Connection
Hardwired
Heat Source
Electric
Minimum Operating Temperature
Not Available
Sound Level @ 10 ft
54 dBA
Maximum Air Volume
2,010 cfm
HEPA Air Cleaning
No
Profile Type
Low Profile

Description

Heated 9 In.H 73 In.W 14 In.D Galv St Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 72 3/4 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 2,870 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,010 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 12 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.