Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Air Curtain, 8kW, 240V, 1882 cfm

  • Mfr # CHD10-1048EJ-080-3X-G

  • Zoro # G3807940


product price: $1,725.99
/ea
Free Shipping & Returns

Key Features

Width
51 in
Phase
1
Max. Mounting Height
10 ft
Number of Motors
1
Height
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD10-1048EJ-080-3X-G
Zoro #
G3807940
UPC #
-
Country of Origin
United States

Dimensions

Width
51 in
Max. Mounting Height
10 ft
Height
14 3/4 in
Air Curtain Max. Door Width
4 ft
Depth
14 1/4 in
Overall Width
51 in
Overall Height
14 in
Overall Depth
15 in
Mounting Hole Diameter
3/4 in
Mounting Height for Temperature Control
10 ft
Mounting Height for Insect Control
8 ft
Power Cord Length
Not Available
Nozzle Width
48 in
For Frame Opening Width
4 ft

Details

Item
Heated 14"H 51"W 15"D Alumin Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
3500 fpm
Voltage
240
Air Curtain Air Volume
1718 cfm
Air Curtain dBA @ 10 Feet
67 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Motor HP
1/2 hp
Motor Type
Permanent Split Capacitor
Housing Color
White
Air Curtain Item
Air Curtain
Number of Speeds
3
Motor Enclosure
Open Dripproof
Heating kW
8 kW
Requires
Hard Wiring
Includes
24V Magnetic Reed Door Limit Switch, 24V Transformer, Adjustable Time Delay, Heat Selector Switch, Motor, Thermostat, Wired Fan
Max. RPM
1,680 RPM
Standards
AMCA Certified, ASHRAE Standard 90.1-2019, IECC
Max. Amps
36.8
Control Type
Hard Wiring
Housing Material
Aluminum
Profile Type
Standard Profile
Heater Power Consumption
8 kW
For Outdoor Use
No
Sound Level @ 10 ft
66 dBA
Power Consumption
8 kW
Maximum Air Volume
1,718 cfm
Sanitation Certified
No
Ultraviolet Air Cleaning
No
Finish
Powder Coated
HEPA Air Cleaning
No
Includes Mounting Fasteners
No
Series
CHD10
Full Load Current
36.8 A
Minimum Operating Temperature
Not Available
Heated/Not Heated
Heated
Maximum Air Velocity
3,614 fpm
Heat Source
Electric
Electrical Connection
Hardwired
Maximum Speed
1,680 RPM
Grille Material
Steel
Washdown
No
Maximum Operating Temperature
Not Available
Assembly
Not Available
Nameplate Voltage
240V AC
Motor Horsepower per Motor
1/2 hp
Air Temperature Rise
14 Degrees F
Frequency
60 Hz

Description

Heated 14 In.H 51 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 51 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,614 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,718 cfm, Nameplate Voltage 240V AC, Air Temperature Rise 14 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.