Zoro Homepage

High Velocity Air Curtain, 147 In. W

  • Mfr # IDC12-3144AXY-G

  • Zoro # G9857102


product price: $3,408.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Width
147 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-3144AXY-G
Zoro #
G9857102
UPC #
-
Country of Origin
United States

Dimensions

Width
147 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
12 ft
Depth
18 in
Overall Width
147 in
Overall Height
15 in
Overall Depth
18 in
Mounting Hole Diameter
1/2 in
Power Cord Length
Not Available
Nozzle Width
144 in
Mounting Height for Insect Control
10 ft
For Frame Opening Width
12 ft
Mounting Height for Temperature Control
12 ft

Details

Item
Unhtd 15"H 147"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
4000 fpm
Voltage
208/230
Air Curtain Air Volume
4782 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Max. RPM
1,680 RPM
Standards
AMCA Certified, UL Listed
Housing Color
Gray
Number of Speeds
1
Air Curtain Item
High Velocity Air Curtain
Requires
Hard Wiring
Motor Type
Permanent Split Capacitor
Includes
Activation Switch, Factory Mounted Control Panel
Motor HP
1/2 hp
Max. Amps
10.5/10.5
Motor Enclosure
Open Dripproof
Control Type
Activation Switch
Housing Material
Aluminum
Full Load Current
10.5 A
Includes Mounting Fasteners
No
Frequency
60 Hz
Heated/Not Heated
Not Heated
Minimum Operating Temperature
Not Available
Maximum Speed
1,680 RPM
Washdown
No
Sanitation Certified
No
Power Consumption
1.59 kW
Electrical Connection
Hardwired
Maximum Operating Temperature
Not Available
Sound Level @ 10 ft
68 dBA
Maximum Air Volume
4,782 cfm
Series
IDC12
Ultraviolet Air Cleaning
No
Grille Material
Aluminum
Drive Type
Direct Drive
Assembly
Not Available
Motor Horsepower per Motor
1/2 hp
Nameplate Voltage
208/240V AC
Profile Type
Standard Profile
Finish
Powder Coated
For Outdoor Use
Yes
Maximum Air Velocity
5,292 fpm
HEPA Air Cleaning
No

Description

Unhtd 15 In.H 147 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 147 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,782 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.