Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 18 In. D

  • Mfr # IDC14-2072AA-G

  • Zoro # G9856987


product price: $2,285.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
75 in
Phase
1
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-2072AA-G
Zoro #
G9856987
UPC #
-
Country of Origin
United States

Dimensions

Width
75 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
6 ft
Depth
18 in
Overall Depth
18 in
Overall Height
15 in
Overall Width
75 in
Mounting Height for Insect Control
12 ft
Mounting Height for Temperature Control
14 ft
Mounting Hole Diameter
1/2 in
For Frame Opening Width
6 ft
Nozzle Width
72 in
Power Cord Length
Not Available

Details

Item
Unhtd 15"H 75"W 18"D Alumin Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
5000 fpm
Voltage
115
Air Curtain Air Volume
4792 cfm
Air Curtain dBA @ 10 Feet
65 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor HP
1 hp
Motor Type
Permanent Split Capacitor
Motor Enclosure
Open Dripproof
Standards
AMCA Certified, UL Listed
Number of Speeds
1
Requires
Hard Wiring
Housing Color
Gray
Includes
Activation Switch, Factory Mounted Control Panel
Air Curtain Item
High Velocity Air Curtain
Max. RPM
1,680 RPM
Max. Amps
25.2
Control Type
Activation Switch
Housing Material
Aluminum
Sanitation Certified
No
Finish
Powder Coated
For Outdoor Use
Yes
Maximum Air Volume
4,792 cfm
Frequency
50/60 Hz
Ultraviolet Air Cleaning
No
HEPA Air Cleaning
No
Electrical Connection
Hardwired
Series
IDC14
Full Load Current
25.2 A
Includes Mounting Fasteners
No
Heated/Not Heated
Not Heated
Assembly
Not Available
Sound Level @ 10 ft
69 dBA
Maximum Air Velocity
7,567 fpm
Maximum Speed
1,680 RPM
Power Consumption
2.24 kW
Minimum Operating Temperature
Not Available
Nameplate Voltage
120V AC
Drive Type
Direct Drive
Profile Type
Standard Profile
Washdown
No
Grille Material
Aluminum
Motor Horsepower per Motor
1 hp
Maximum Operating Temperature
Not Available

Description

Unhtd 15 In.H 75 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,792 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.