Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 18 In. D

  • Mfr # IDC14-4144AQ-G

  • Zoro # G9856497


product price: $4,754.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Width
147 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-4144AQ-G
Zoro #
G9856497
UPC #
-
Country of Origin
United States

Dimensions

Width
147 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
12 ft
Depth
18 in
Overall Width
147 in
Overall Depth
18 in
Overall Height
15 in
Mounting Height for Temperature Control
14 ft
Mounting Height for Insect Control
12 ft
Mounting Hole Diameter
1/2 in
Power Cord Length
Not Available
Nozzle Width
144 in
For Frame Opening Width
12 ft

Details

Item
Unhtd 15"H 147"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
4
Air Curtain Air Velocity
5000 fpm
Voltage
600
Air Curtain Air Volume
9584 cfm
Air Curtain dBA @ 10 Feet
72 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Includes
Activation Switch, Factory Mounted Control Panel
Motor Enclosure
Open Dripproof
Max. RPM
1,680 RPM
Number of Speeds
1
Air Curtain Item
High Velocity Air Curtain
Motor HP
1 hp
Max. Amps
10.4
Housing Color
Gray
Requires
Hard Wiring
Motor Type
Permanent Split Capacitor
Standards
AMCA Certified, UL Listed
Control Type
Activation Switch
Housing Material
Aluminum
Sound Level @ 10 ft
72 dBA
Maximum Operating Temperature
Not Available
Washdown
No
Motor Horsepower per Motor
1 hp
Finish
Powder Coated
Sanitation Certified
No
Ultraviolet Air Cleaning
No
Maximum Air Volume
9,584 cfm
Full Load Current
8 A
Maximum Speed
1,680 RPM
Frequency
60 Hz
HEPA Air Cleaning
No
Minimum Operating Temperature
Not Available
Maximum Air Velocity
7,567 fpm
Profile Type
Standard Profile
Electrical Connection
Hardwired
Includes Mounting Fasteners
No
Drive Type
Direct Drive
Power Consumption
4.48 kW
Nameplate Voltage
600V AC
Heated/Not Heated
Not Heated
For Outdoor Use
Yes
Series
IDC14
Grille Material
Aluminum
Assembly
Not Available

Description

Unhtd 15 In.H 147 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 147 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 9,584 cfm, Nameplate Voltage 600V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 72 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.