Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 3166 cfm

  • Mfr # IDC12-2084ABJ-G

  • Zoro # G9857364


product price: $2,447.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Width
87 in
Phase
1
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-2084ABJ-G
Zoro #
G9857364
UPC #
-
Country of Origin
United States

Dimensions

Width
87 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
7 ft
Depth
18 in
Overall Depth
18 in
Overall Width
87 in
Overall Height
15 in
Power Cord Length
Not Available
Mounting Height for Insect Control
10 ft
Nozzle Width
84 in
For Frame Opening Width
7 ft
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
1/2 in

Details

Item
Unhtd 15"H 87"W 18"D Alumin Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
4000 fpm
Voltage
208/230
Air Curtain Air Volume
3166 cfm
Air Curtain dBA @ 10 Feet
63 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Requires
Hard Wiring
Motor HP
1/2 hp
Air Curtain Item
High Velocity Air Curtain
Number of Speeds
1
Max. Amps
7.0/7.0
Housing Color
Gray
Includes
Activation Switch, Factory Mounted Control Panel
Motor Type
Permanent Split Capacitor
Max. RPM
1,680 RPM
Standards
AMCA Certified, UL Listed
Motor Enclosure
Open Dripproof
Control Type
Activation Switch
Housing Material
Aluminum
Electrical Connection
Hardwired
Frequency
60 Hz
Sanitation Certified
No
Drive Type
Direct Drive
Heated/Not Heated
Not Heated
Maximum Operating Temperature
Not Available
Profile Type
Standard Profile
Minimum Operating Temperature
Not Available
Maximum Air Velocity
5,550 fpm
Ultraviolet Air Cleaning
No
Grille Material
Aluminum
HEPA Air Cleaning
No
Washdown
No
Maximum Speed
1,680 RPM
Nameplate Voltage
208/240V AC
Maximum Air Volume
3,166 cfm
For Outdoor Use
Yes
Motor Horsepower per Motor
1/2 hp
Series
IDC12
Sound Level @ 10 ft
66 dBA
Assembly
Not Available
Finish
Powder Coated
Full Load Current
7 A
Power Consumption
1.04 kW
Includes Mounting Fasteners
No

Description

Unhtd 15 In.H 87 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 87 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,550 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 3,166 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Gray, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.