Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 4332 cfm

  • Mfr # IDC12-3096AQ-G

  • Zoro # G9857041


product price: $3,199.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Width
102 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-3096AQ-G
Zoro #
G9857041
UPC #
-
Country of Origin
United States

Dimensions

Width
102 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
8 ft
Depth
18 in
Overall Width
102 in
Overall Depth
18 in
Overall Height
15 in
For Frame Opening Width
8 ft
Power Cord Length
Not Available
Mounting Hole Diameter
1/2 in
Nozzle Width
99 in
Mounting Height for Temperature Control
12 ft
Mounting Height for Insect Control
10 ft

Details

Item
Unhtd 15"H 102"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
4000 fpm
Voltage
600
Air Curtain Air Volume
4332 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Enclosure
Open Dripproof
Number of Speeds
1
Motor Type
Permanent Split Capacitor
Requires
Hard Wiring
Air Curtain Item
High Velocity Air Curtain
Motor HP
1/2 hp
Includes
Activation Switch, Factory Mounted Control Panel
Housing Color
Gray
Max. RPM
1,680 RPM
Standards
AMCA Certified, UL Listed
Max. Amps
3.0
Control Type
Activation Switch
Housing Material
Aluminum
Maximum Air Volume
4,443 cfm
Assembly
Not Available
Ultraviolet Air Cleaning
No
Heated/Not Heated
Not Heated
Finish
Powder Coated
Includes Mounting Fasteners
No
Maximum Air Velocity
4,781 fpm
Frequency
60 Hz
Sanitation Certified
No
Nameplate Voltage
600V AC
HEPA Air Cleaning
No
Sound Level @ 10 ft
68 dBA
Power Consumption
1.5 kW
Maximum Speed
1,680 RPM
Washdown
No
Drive Type
Direct Drive
Motor Horsepower per Motor
1/2 hp
Series
IDC12
Profile Type
Standard Profile
Full Load Current
3 A
For Outdoor Use
Yes
Minimum Operating Temperature
Not Available
Grille Material
Aluminum
Maximum Operating Temperature
Not Available
Electrical Connection
Hardwired

Description

Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,781 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,443 cfm, Nameplate Voltage 600V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.