Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 4536 cfm

  • Mfr # IDC12-3108AA-G

  • Zoro # G9857434


product price: $2,941.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
111 in
Phase
1
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-3108AA-G
Zoro #
G9857434
UPC #
-
Country of Origin
United States

Dimensions

Width
111 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
9 ft
Depth
18 in
Overall Width
111 in
Overall Depth
18 in
Overall Height
15 in
Nozzle Width
108 in
For Frame Opening Width
9 ft
Mounting Height for Insect Control
10 ft
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
1/2 in
Power Cord Length
Not Available

Details

Item
Unhtd 15"H 111"W 18"D Alumin Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
4000 fpm
Voltage
115
Air Curtain Air Volume
4536 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Number of Speeds
1
Motor Type
Permanent Split Capacitor
Housing Color
Gray
Air Curtain Item
High Velocity Air Curtain
Includes
Activation Switch, Factory Mounted Control Panel
Max. RPM
1,680 RPM
Motor HP
1/2 hp
Max. Amps
19.5
Motor Enclosure
Open Dripproof
Requires
Hard Wiring
Standards
AMCA Certified, UL Listed
Control Type
Activation Switch
Housing Material
Aluminum
Maximum Air Velocity
5,166 fpm
Assembly
Not Available
For Outdoor Use
Yes
Washdown
No
Finish
Powder Coated
Maximum Air Volume
4,536 cfm
Maximum Speed
1,680 RPM
Profile Type
Standard Profile
Frequency
50/60 Hz
Includes Mounting Fasteners
No
Electrical Connection
Hardwired
HEPA Air Cleaning
No
Minimum Operating Temperature
Not Available
Power Consumption
1.53 kW
Nameplate Voltage
120V AC
Full Load Current
19.5 A
Grille Material
Aluminum
Series
IDC12
Maximum Operating Temperature
Not Available
Ultraviolet Air Cleaning
No
Sanitation Certified
No
Heated/Not Heated
Not Heated
Drive Type
Direct Drive
Motor Horsepower per Motor
1/2 hp
Sound Level @ 10 ft
68 dBA

Description

Unhtd 15 In.H 111 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 111 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,536 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.