Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 4678 cfm

  • Mfr # IDC12-3120AZ-G

  • Zoro # G9857224


product price: $3,328.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Width
120 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-3120AZ-G
Zoro #
G9857224
UPC #
-
Country of Origin
United States

Dimensions

Width
120 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
10 ft
Depth
18 in
Overall Depth
18 in
Overall Height
15 in
Overall Width
120 in
Mounting Height for Insect Control
10 ft
Nozzle Width
117 in
For Frame Opening Width
10 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Temperature Control
12 ft
Power Cord Length
Not Available

Details

Item
Unhtd 15"H 120"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
4000 fpm
Voltage
460
Air Curtain Air Volume
4678 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Includes
Activation Switch, Factory Mounted Control Panel
Motor Enclosure
Open Dripproof
Motor HP
1/2 hp
Standards
AMCA Certified, UL Listed
Max. RPM
1,680 RPM
Max. Amps
4.2
Housing Color
Gray
Requires
Hard Wiring
Number of Speeds
1
Air Curtain Item
High Velocity Air Curtain
Motor Type
Permanent Split Capacitor
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
Motor Horsepower per Motor
1/2 hp
Series
IDC12
Includes Mounting Fasteners
No
Maximum Operating Temperature
Not Available
Frequency
60 Hz
Electrical Connection
Hardwired
Nameplate Voltage
480V AC
Sanitation Certified
No
Ultraviolet Air Cleaning
No
Maximum Air Velocity
5,166 fpm
Maximum Speed
1,680 RPM
Washdown
No
Grille Material
Aluminum
Drive Type
Direct Drive
Full Load Current
4.2 A
Assembly
Not Available
For Outdoor Use
Yes
Minimum Operating Temperature
Not Available
Heated/Not Heated
Not Heated
Sound Level @ 10 ft
68 dBA
Profile Type
Standard Profile
Power Consumption
1.55 kW
Maximum Air Volume
4,678 cfm
HEPA Air Cleaning
No

Description

Unhtd 15 In.H 120 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,678 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.