Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 4760 cfm

  • Mfr # IDC12-3132AQ-G

  • Zoro # G9857014


product price: $3,782.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Width
135 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-3132AQ-G
Zoro #
G9857014
UPC #
-
Country of Origin
United States

Dimensions

Width
135 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
11 ft
Depth
18 in
Overall Width
135 in
Overall Depth
18 in
Overall Height
15 in
Mounting Height for Insect Control
10 ft
For Frame Opening Width
11 ft
Mounting Hole Diameter
1/2 in
Nozzle Width
132 in
Mounting Height for Temperature Control
12 ft
Power Cord Length
Not Available

Details

Item
Unhtd 15"H 135"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
4000 fpm
Voltage
600
Air Curtain Air Volume
4760 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Air Curtain Item
High Velocity Air Curtain
Max. RPM
1,680 RPM
Housing Color
Gray
Includes
Activation Switch, Factory Mounted Control Panel
Number of Speeds
1
Requires
Hard Wiring
Motor Enclosure
Open Dripproof
Max. Amps
3.0
Motor Type
Permanent Split Capacitor
Standards
AMCA Certified, UL Listed
Motor HP
1/2 hp
Control Type
Activation Switch
Housing Material
Aluminum
Drive Type
Direct Drive
Maximum Operating Temperature
Not Available
Power Consumption
1.57 kW
Finish
Powder Coated
Nameplate Voltage
600V AC
Sound Level @ 10 ft
68 dBA
Series
IDC12
Motor Horsepower per Motor
1/2 hp
For Outdoor Use
Yes
Assembly
Not Available
Maximum Air Velocity
5,292 fpm
Electrical Connection
Hardwired
Heated/Not Heated
Not Heated
Washdown
No
Minimum Operating Temperature
Not Available
Ultraviolet Air Cleaning
No
Maximum Air Volume
4,760 cfm
Profile Type
Standard Profile
Includes Mounting Fasteners
No
Frequency
60 Hz
Maximum Speed
1,680 RPM
Grille Material
Aluminum
HEPA Air Cleaning
No
Full Load Current
3 A
Sanitation Certified
No

Description

Unhtd 15 In.H 135 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 11 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 135 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,760 cfm, Nameplate Voltage 600V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.