Zoro Homepage

High Velocity Air Curtain, 4792 cfm

  • Mfr # IDC14-2072AXY-G

  • Zoro # G9856682


product price: $2,614.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width
75 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-2072AXY-G
Zoro #
G9856682
UPC #
-
Country of Origin
United States

Dimensions

Width
75 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
6 ft
Depth
18 in
Overall Width
75 in
Overall Depth
18 in
Overall Height
15 in
Mounting Hole Diameter
1/2 in
Mounting Height for Temperature Control
14 ft
Mounting Height for Insect Control
12 ft
For Frame Opening Width
6 ft
Power Cord Length
Not Available
Nozzle Width
72 in

Details

Item
Unhtd 15"H 75"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
5000 fpm
Voltage
208/230
Air Curtain Air Volume
4792 cfm
Air Curtain dBA @ 10 Feet
65 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Requires
Hard Wiring
Max. RPM
1,680 RPM
Motor HP
1 hp
Includes
Activation Switch, Factory Mounted Control Panel
Number of Speeds
1
Standards
AMCA Certified, UL Listed
Motor Enclosure
Open Dripproof
Housing Color
Gray
Air Curtain Item
High Velocity Air Curtain
Max. Amps
13.0/13.0
Motor Type
Permanent Split Capacitor
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
Maximum Air Velocity
7,567 fpm
Maximum Air Volume
4,792 cfm
Power Consumption
2.24 kW
Sound Level @ 10 ft
69 dBA
Sanitation Certified
No
For Outdoor Use
Yes
Maximum Speed
1,680 RPM
Electrical Connection
Hardwired
Profile Type
Standard Profile
Minimum Operating Temperature
Not Available
Washdown
No
Drive Type
Direct Drive
Includes Mounting Fasteners
No
Grille Material
Aluminum
Heated/Not Heated
Not Heated
Frequency
60 Hz
Nameplate Voltage
208/240V AC
Assembly
Not Available
Maximum Operating Temperature
Not Available
Motor Horsepower per Motor
1 hp
Series
IDC14
Ultraviolet Air Cleaning
No
Full Load Current
13 A
HEPA Air Cleaning
No

Description

Unhtd 15 In.H 75 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,792 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.