Zoro Homepage

High Velocity Air Curtain, 4792 cfm

  • Mfr # IDC14-2072AZ-G

  • Zoro # G9856786


product price: $2,578.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width
75 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-2072AZ-G
Zoro #
G9856786
UPC #
-
Country of Origin
United States

Dimensions

Width
75 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
6 ft
Depth
18 in
Overall Width
75 in
Overall Height
15 in
Overall Depth
18 in
Nozzle Width
72 in
Power Cord Length
Not Available
Mounting Height for Temperature Control
14 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Insect Control
12 ft
For Frame Opening Width
6 ft

Description

Unhtd 15 In.H 75 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,792 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.