Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 4972 cfm

  • Mfr # IDC14-2084AA-G

  • Zoro # G9856962


product price: $2,346.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Width
87 in
Phase
1
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-2084AA-G
Zoro #
G9856962
UPC #
-
Country of Origin
United States

Dimensions

Width
87 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
7 ft
Depth
18 in
Overall Depth
18 in
Overall Width
87 in
Overall Height
15 in
For Frame Opening Width
7 ft
Mounting Hole Diameter
1/2 in
Nozzle Width
84 in
Power Cord Length
Not Available
Mounting Height for Insect Control
12 ft
Mounting Height for Temperature Control
14 ft

Details

Item
Unhtd 15"H 87"W 18"D Alumin Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
5000 fpm
Voltage
115
Air Curtain Air Volume
4972 cfm
Air Curtain dBA @ 10 Feet
65 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Type
Permanent Split Capacitor
Number of Speeds
1
Standards
AMCA Certified, UL Listed
Motor Enclosure
Open Dripproof
Max. Amps
25.2
Housing Color
Gray
Air Curtain Item
High Velocity Air Curtain
Max. RPM
1,680 RPM
Includes
Activation Switch, Factory Mounted Control Panel
Requires
Hard Wiring
Motor HP
1 hp
Control Type
Activation Switch
Housing Material
Aluminum
Nameplate Voltage
120V AC
Power Consumption
2.24 kW
Full Load Current
25.2 A
Assembly
Not Available
Heated/Not Heated
Not Heated
For Outdoor Use
Yes
Electrical Connection
Hardwired
Maximum Air Volume
4,972 cfm
Drive Type
Direct Drive
Sanitation Certified
No
Finish
Powder Coated
Maximum Speed
1,680 RPM
Series
IDC14
Washdown
No
Maximum Air Velocity
7,040 fpm
Maximum Operating Temperature
Not Available
Minimum Operating Temperature
Not Available
Ultraviolet Air Cleaning
No
Frequency
50/60 Hz
HEPA Air Cleaning
No
Includes Mounting Fasteners
No
Grille Material
Aluminum
Sound Level @ 10 ft
69 dBA
Profile Type
Standard Profile
Motor Horsepower per Motor
1 hp

Description

Unhtd 15 In.H 87 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 87 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,972 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.