Zoro Homepage

High Velocity Air Curtain, 5000 fpm

  • Mfr # IDC14-2096AQ-G

  • Zoro # G9856551


product price: $2,791.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Width
102 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-2096AQ-G
Zoro #
G9856551
UPC #
-
Country of Origin
United States

Dimensions

Width
102 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
8 ft
Depth
18 in
Overall Height
15 in
Overall Depth
18 in
Overall Width
102 in
Nozzle Width
99 in
Mounting Height for Insect Control
12 ft
Power Cord Length
Not Available
Mounting Height for Temperature Control
14 ft
For Frame Opening Width
8 ft
Mounting Hole Diameter
1/2 in

Details

Item
Unhtd 15"H 102"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
5000 fpm
Voltage
600
Air Curtain Air Volume
5070 cfm
Air Curtain dBA @ 10 Feet
65 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Max. RPM
1,680 RPM
Motor Type
Permanent Split Capacitor
Motor HP
1 hp
Requires
Hard Wiring
Number of Speeds
1
Max. Amps
5.2
Air Curtain Item
High Velocity Air Curtain
Housing Color
Gray
Includes
Activation Switch, Factory Mounted Control Panel
Motor Enclosure
Open Dripproof
Standards
AMCA Certified, UL Listed
Control Type
Activation Switch
Housing Material
Aluminum
Washdown
No
Maximum Air Velocity
7,175 fpm
Electrical Connection
Hardwired
Full Load Current
4 A
Maximum Operating Temperature
Not Available
Finish
Powder Coated
Sanitation Certified
No
For Outdoor Use
Yes
Minimum Operating Temperature
Not Available
Sound Level @ 10 ft
69 dBA
Ultraviolet Air Cleaning
No
Drive Type
Direct Drive
Power Consumption
2.5 kW
Profile Type
Standard Profile
Grille Material
Aluminum
Includes Mounting Fasteners
No
Series
IDC14
Maximum Speed
1,680 RPM
Maximum Air Volume
5,070 cfm
Frequency
60 Hz
Assembly
Not Available
HEPA Air Cleaning
No
Motor Horsepower per Motor
1 hp
Nameplate Voltage
600V AC
Heated/Not Heated
Not Heated

Description

Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,175 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 5,070 cfm, Nameplate Voltage 600V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.