Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 5070 cfm

  • Mfr # IDC14-2096AXY-G

  • Zoro # G9856655


product price: $2,759.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Width
102 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-2096AXY-G
Zoro #
G9856655
UPC #
-
Country of Origin
United States

Dimensions

Width
102 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
8 ft
Depth
18 in
Overall Height
15 in
Overall Width
102 in
Overall Depth
18 in
Mounting Height for Temperature Control
14 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Insect Control
12 ft
For Frame Opening Width
8 ft
Nozzle Width
99 in
Power Cord Length
Not Available

Details

Item
Unhtd 15"H 102"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
5000 fpm
Voltage
208/230
Air Curtain Air Volume
5070 cfm
Air Curtain dBA @ 10 Feet
65 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Type
Permanent Split Capacitor
Max. RPM
1,680 RPM
Max. Amps
13.0/13.0
Number of Speeds
1
Standards
AMCA Certified, UL Listed
Air Curtain Item
High Velocity Air Curtain
Motor Enclosure
Open Dripproof
Motor HP
1 hp
Housing Color
Gray
Includes
Activation Switch, Factory Mounted Control Panel
Requires
Hard Wiring
Control Type
Activation Switch
Housing Material
Aluminum
Finish
Powder Coated
Profile Type
Standard Profile
Maximum Air Volume
5,070 cfm
Grille Material
Aluminum
Sanitation Certified
No
Frequency
60 Hz
For Outdoor Use
Yes
Full Load Current
13 A
HEPA Air Cleaning
No
Assembly
Not Available
Minimum Operating Temperature
Not Available
Heated/Not Heated
Not Heated
Sound Level @ 10 ft
69 dBA
Washdown
No
Maximum Air Velocity
7,175 fpm
Series
IDC14
Electrical Connection
Hardwired
Includes Mounting Fasteners
No
Maximum Speed
1,680 RPM
Ultraviolet Air Cleaning
No
Nameplate Voltage
208/240V AC
Drive Type
Direct Drive
Motor Horsepower per Motor
1 hp
Maximum Operating Temperature
Not Available
Power Consumption
2.5 kW

Description

Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,175 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 5,070 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.