Zoro Homepage

High Velocity Air Curtain, 6048 cfm

  • Mfr # IDC12-4144AZ-G

  • Zoro # G9857197


product price: $4,250.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Width
147 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-4144AZ-G
Zoro #
G9857197
UPC #
-
Country of Origin
United States

Dimensions

Width
147 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
12 ft
Depth
18 in
Overall Depth
18 in
Overall Height
15 in
Overall Width
147 in
Mounting Height for Temperature Control
12 ft
Power Cord Length
Not Available
Mounting Hole Diameter
1/2 in
Mounting Height for Insect Control
10 ft
Nozzle Width
144 in
For Frame Opening Width
12 ft

Description

Unhtd 15 In.H 147 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 147 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 6,048 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.