Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 75 In. W

  • Mfr # IDC14-2072ABJ-G

  • Zoro # G9856883


product price: $2,529.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Width
75 in
Phase
1
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-2072ABJ-G
Zoro #
G9856883
UPC #
-
Country of Origin
United States

Dimensions

Width
75 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
6 ft
Depth
18 in
Overall Depth
18 in
Overall Width
75 in
Overall Height
15 in
Mounting Hole Diameter
1/2 in
Mounting Height for Temperature Control
14 ft
Power Cord Length
Not Available
Mounting Height for Insect Control
12 ft
Nozzle Width
72 in
For Frame Opening Width
6 ft

Details

Item
Unhtd 15"H 75"W 18"D Alumin Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
5000 fpm
Voltage
208/230
Air Curtain Air Volume
4792 cfm
Air Curtain dBA @ 10 Feet
65 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Type
Permanent Split Capacitor
Includes
Activation Switch, Factory Mounted Control Panel
Motor Enclosure
Open Dripproof
Number of Speeds
1
Max. RPM
1,680 RPM
Housing Color
Gray
Standards
AMCA Certified, UL Listed
Air Curtain Item
High Velocity Air Curtain
Requires
Hard Wiring
Max. Amps
13.0/13.0
Motor HP
1 hp
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
Power Consumption
2.24 kW
Full Load Current
13 A
Ultraviolet Air Cleaning
No
Grille Material
Aluminum
Maximum Air Volume
4,792 cfm
Sanitation Certified
No
Washdown
No
Includes Mounting Fasteners
No
Minimum Operating Temperature
Not Available
Motor Horsepower per Motor
1 hp
Maximum Air Velocity
7,567 fpm
Assembly
Not Available
Sound Level @ 10 ft
69 dBA
Frequency
50/60 Hz
Profile Type
Standard Profile
Maximum Speed
1,680 RPM
Drive Type
Direct Drive
Electrical Connection
Hardwired
Maximum Operating Temperature
Not Available
For Outdoor Use
Yes
Nameplate Voltage
208/240V AC
Series
IDC14
HEPA Air Cleaning
No
Heated/Not Heated
Not Heated

Description

Unhtd 15 In.H 75 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,792 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.